Motion
NAO35X55X20

INA (SCHAEFFLER)
NAO35X55X20

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #00140855
MFR #NAO35X55X20
Price$115.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO35X55X20

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #00140855
MFR #NAO35X55X20

Mfr description
NAO35X55X20-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.80/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.50 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NAO35X55X20 Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 20 mm overall width, an open closure design, and weighs 0.41 lb, making it ideal for heavy-duty applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Roller Type
    Needle Roller
  • Series
    NAO
  • UPC_NO
    4054364798666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)