Motion
N304W
NSK Medium Cylindrical Roller Bearing, 20 mm Dia Bore, 52 mm OD, 1 Row, 15 mm W, 21400 N Dynamic/17300 N Static Load
MI ITEM #00140953
MFR #N304W
List Price$230.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 20 mm Dia Bore, 52 mm OD, 1 Row, 15 mm W, 21400 N Dynamic/17300 N Static Load
MI ITEM #00140953
MFR #N304W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.57/each for your price

Overview

Mfr description
N 304 W BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    15000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Fillet Radius
    1 mm
  • Series
    3
  • Weight
    0.33 lbs
  • Manufacturer Upc Number
    029176069314
  • UPC_NO
    029176069314
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text