Motion
35BD219T12VV
Angular Contact Bearing - 35 mm Bore, 55 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00141099
MFR #35BD219T12VV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 55 mm OD, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00141099
MFR #35BD219T12VV

Mfr description
35BD219T12VVCG33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    0.31 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    35BD219T12VVCG33 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Series
    35BD
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176338564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)