Motion
3217 A

SKF
3217 A

Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00141135
MFR #3217 A
Price$594.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3217 A

Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00141135
MFR #3217 A

Mfr description
3217 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.03/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    49 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    Not Rated
  • Weight
    6.86 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3217 A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316570929034
  • Max Rpm
    3800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    124 kN
  • Radial Static Load Capacity
    110 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570929034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)