Motion
BSB2047DUH O-11

BARDEN (SCHAEFFLER)
BSB2047DUH O-11

Duplex Angular Contact Bearing - Face to Face, 20 mm Bore, 47 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00141156
MFR #BSB2047DUH O-11
Price$1,318.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARDEN (SCHAEFFLER)
BSB2047DUH O-11

Duplex Angular Contact Bearing - Face to Face, 20 mm Bore, 47 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00141156
MFR #BSB2047DUH O-11

Mfr description
BSB2047DUH O-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.57 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Material
    Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    BSB2047DUH O-11
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19.3 kN
  • Radial Static Load Capacity
    25 kN
  • Series
    BSB
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)