Motion
MM20BS47 DUH

TIMKEN (FAFNIR)
MM20BS47 DUH

Duplex Angular Contact Bearing - Face to Face, 20 mm Bore, 47 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #00141157
MFR #MM20BS47 DUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM20BS47 DUH

Duplex Angular Contact Bearing - Face to Face, 20 mm Bore, 47 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #00141157
MFR #MM20BS47 DUH

Mfr description
MM20BS47 DUH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.62 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    MM20BS47 DUH BRG
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796052192
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM20B
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)