Motion
20TAC47XBDFC11PN7A

NSK CORP, BEARING DIV
20TAC47XBDFC11PN7A

Duplex Angular Contact Bearing - Face to Face, 20 mm Bore, 47 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #00141158
MFR #20TAC47XBDFC11PN7A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20TAC47XBDFC11PN7A

Duplex Angular Contact Bearing - Face to Face, 20 mm Bore, 47 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #00141158
MFR #20TAC47XBDFC11PN7A

Mfr description
20TAC47XBDFC11PN7A DUPLEX SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC7, P4

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    20TAC47XBDFC11PN7A DUPLEX SET
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)