Motion
BST20X47-1BDBP4

NTN
BST20X47-1BDBP4

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 30 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #00141160
MFR #BST20X47-1BDBP4
Price$949.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST20X47-1BDBP4

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 30 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #00141160
MFR #BST20X47-1BDBP4

Mfr description
BST20X47-1BDBP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.44/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.54 lbs

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    Yes
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BST20X47-1BDBP4 BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359463774
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5450 lbf
  • Radial Static Load Capacity
    8450 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359463774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)