Motion
MM25BS62 DUH

TIMKEN (FAFNIR)
MM25BS62 DUH

Duplex Angular Contact Bearing - Face to Face, 25 mm Bore, 62 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #00141171
MFR #MM25BS62 DUH
Price$1,982.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM25BS62 DUH

Duplex Angular Contact Bearing - Face to Face, 25 mm Bore, 62 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #00141171
MFR #MM25BS62 DUH

Mfr description
MM25BS62 DUH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,982.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.19 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    MM25BS62 DUH BRG
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796075979
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)