Motion
BST30X62-1BDTFTP4

NTN
BST30X62-1BDTFTP4

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 60 mm Width, Open, 60 ° Contact Angle, C4
MI ITEM #00141194
MFR #BST30X62-1BDTFTP4
Price$2,537.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST30X62-1BDTFTP4

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 60 mm Width, Open, 60 ° Contact Angle, C4
MI ITEM #00141194
MFR #BST30X62-1BDTFTP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,537.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.83 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Resin
  • Cage Type
    Molded
  • Closure Type
    Open
  • Configuration
    Four
  • Country of Origin
    JP
  • Description
    BST30X62-1BDTFTP4 BALL BRG
  • Duplex Type
    Face to Face
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    4547359033106
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10700 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033106

Overview

Mfr description
BST30X62-1BDTFTP4 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text