Motion
MM35BS72QUH

TIMKEN (FAFNIR)
MM35BS72QUH

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 60 mm Width
Mi Item #00141203
MFR #MM35BS72QUH
Price$3,559.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM35BS72QUH

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 60 mm Width
Mi Item #00141203
MFR #MM35BS72QUH

Mfr description
MM35BS72H QUAD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,559.24/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    60 mm
  • Weight
    2.56 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM35BS72H QUAD BRG
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796076938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)