Motion
BST40X72-1BDFP4

NTN
BST40X72-1BDFP4

Duplex Angular Contact Thrust Ball Bearing for Ball Screws - Face to Face Arrangement, Open Type, One Row Bears Axial Load
MI ITEM #00141212
MFR #BST40X72-1BDFP4
List Price$1,761.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST40X72-1BDFP4

Duplex Angular Contact Thrust Ball Bearing for Ball Screws - Face to Face Arrangement, Open Type, One Row Bears Axial Load
MI ITEM #00141212
MFR #BST40X72-1BDFP4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,761.01/each for your price

Overview

Mfr description
BST40X72-1BDFP4 BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.19 lb
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    15700 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Description
    BST40X72-1BDFP4 BALL BRG
  • Outer Ring Width
    15 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359033397
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text