Motion
BRG28SS415

DODGE
BRG28SS415

Spherical Roller Bearing - Straight Bore
Mi Item #00141235
MFR #BRG28SS415
Price$10,216.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG28SS415

Spherical Roller Bearing - Straight Bore
Mi Item #00141235
MFR #BRG28SS415

Mfr description
BRG28SS415 SPLIT-SPHER BRG 043408
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,216.49/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Overall Width  
    110 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    143000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    043408
  • Maximum Speed
    1100 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)