Motion
BRG13SS203

DODGE
BRG13SS203

Spherical Roller Bearing - Straight Bore
Mi Item #00141237
MFR #BRG13SS203
Price$3,385.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG13SS203

Spherical Roller Bearing - Straight Bore
Mi Item #00141237
MFR #BRG13SS203

Mfr description
BRG13SS203 SPLIT-SPHER BRG 043393
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,385.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    32500 lbf
  • Material
    043393
  • Maximum Speed
    2600 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475487721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)