Motion
BRG15SS207

DODGE
BRG15SS207

Spherical Roller Bearing - Straight Bore
Mi Item #00141240
MFR #BRG15SS207
Price$2,804.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG15SS207

Spherical Roller Bearing - Straight Bore
Mi Item #00141240
MFR #BRG15SS207

Mfr description
BRG15SS207 SPLIT-SPHER BRG 043400
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,804.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Overall Width  
    60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    32500 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    043400
  • Maximum Speed
    2350 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475026944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)