Motion
BRG16SS211

DODGE
BRG16SS211

Spherical Roller Bearing - Straight Bore
Mi Item #00141247
MFR #BRG16SS211
Price$3,862.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG16SS211

Spherical Roller Bearing - Straight Bore
Mi Item #00141247
MFR #BRG16SS211

Mfr description
BRG16SS211 SPLIT-SPHER BRG 043401
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,862.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    39000 lbf
  • Material
    043401
  • Maximum Speed
    2300 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475026951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)