Motion
MM45BS100 DUH

TIMKEN (FAFNIR)
MM45BS100 DUH

Duplex Angular Contact Bearing - Back to Back, 45 mm Bore, 100 mm OD, 40 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00141249
MFR #MM45BS100 DUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM45BS100 DUH

Duplex Angular Contact Bearing - Back to Back, 45 mm Bore, 100 mm OD, 40 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00141249
MFR #MM45BS100 DUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM45BS100 DUH BRG PAIR

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    3.42 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM45BS100 DUH BRG PAIR
  • Outer Ring Width
    40 mm
  • Fillet Radius
    1 mm
  • Series
    MM4
  • Manufacturer Upc Number
    087796174023
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text