Motion
BRG17SS215

DODGE
BRG17SS215

Spherical Roller Bearing - Straight Bore
MI ITEM #00141251
MFR #BRG17SS215
Price$3,225.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG17SS215

Spherical Roller Bearing - Straight Bore
MI ITEM #00141251
MFR #BRG17SS215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,225.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Overall Width  
    68 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    41500 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    043402
  • Maximum Speed
    2200 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475026968

Overview

Mfr description
BRG17SS215 SPLIT-SPHER BRG 043402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text