Motion
45TAC100BSUC10PN7B

NSK CORP, BEARING DIV
45TAC100BSUC10PN7B

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00141253
MFR #45TAC100BSUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
45TAC100BSUC10PN7B

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00141253
MFR #45TAC100BSUC10PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.65 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    45TAC100BSUC10 PN7B SINGLE BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    TAC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176011696

Overview

Mfr description
45TAC100BSUC10 PN7B SINGLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought