Motion
BRG18SS303

DODGE
BRG18SS303

Spherical Roller Bearing - Straight Bore
Mi Item #00141255
MFR #BRG18SS303
Price$4,535.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG18SS303

Spherical Roller Bearing - Straight Bore
Mi Item #00141255
MFR #BRG18SS303

Mfr description
BRG18SS303 SPLIT-SPHER BRG 043403
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,535.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    47500 lbf
  • Material
    043403
  • Maximum Speed
    2100 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475026975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)