Motion
BRG24SS403

DODGE
BRG24SS403

Spherical Roller Bearing - Straight Bore
MI ITEM #00141269
MFR #BRG24SS403
Price$8,467.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG24SS403

Spherical Roller Bearing - Straight Bore
MI ITEM #00141269
MFR #BRG24SS403

Mfr description
BRG24SS403 SPLIT-SPHER BRG 043421
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,467.27/each

Specifications

Dimensions

  • Bore Diameter  
    4.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    102000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    043421
  • Maximum Speed
    1300 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)