Motion
BRG38SS615

DODGE
BRG38SS615

Spherical Roller Bearing - Straight Bore
Mi Item #00141288
MFR #BRG38SS615
Price$28,655.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG38SS615

Spherical Roller Bearing - Straight Bore
Mi Item #00141288
MFR #BRG38SS615

Mfr description
BRG38SS615 SPLIT-SPHER BRG 043415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,655.70/each

Specifications

Dimensions

  • Bore Diameter  
    6.9375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    043415
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)