Specifications
Dimensions
- Bore Diameter6.5000 in
Details
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginUS
- Material043414
- Product TypeSpherical Roller Bearings
- Series0
- Type Of BearingSpherical Roller
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)