Specifications
Dimensions
- Bore Diameter7.0000 in
Details
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginUS
- Manufacturer Catalog Number043416
- Material043416
- Product TypeSpherical Roller Bearings
- Series0
- Type Of BearingSpherical Roller
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)