Motion
222S.700
Spherical Roller Bearing - 7.0000 in ID, 340 mm OD, 142 mm Width, Straight Bore, Open, C0
MI ITEM #00141301
MFR #222S.700
Price$21,067.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 7.0000 in ID, 340 mm OD, 142 mm Width, Straight Bore, Open, C0
MI ITEM #00141301
MFR #222S.700

Mfr description
222S.700
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,067.32/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Fillet Radius
    4 mm
  • Outer Ring Width
    3.6220 in | 92 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    142 mm
  • Precision Rating
    Not Rated
  • Weight
    89.76 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 222S
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    860 rpm
  • Maximum Speed
    860 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 248 °F
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222S
  • UPC_NO
    4026677174604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)