Motion
BRG44SS708

DODGE
BRG44SS708

Spherical Roller Bearing - Straight Bore
MI ITEM #00141303
MFR #BRG44SS708
Price$55,481.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG44SS708

Spherical Roller Bearing - Straight Bore
MI ITEM #00141303
MFR #BRG44SS708

Mfr description
BRG44SS708 SPLIT-SPHER BRG 043418
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,481.37/each

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    043418
  • Material
    043418
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)