Motion
BRG44SS800

DODGE
BRG44SS800

Spherical Roller Bearing - Straight Bore
Mi Item #00141307
MFR #BRG44SS800
Price$66,350.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG44SS800

Spherical Roller Bearing - Straight Bore
Mi Item #00141307
MFR #BRG44SS800

Mfr description
BRG44SS800 SPLIT-SPHER BRG 043420
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,350.44/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    043420
  • Material
    043420
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)