Motion
222S.800
Spherical Roller Bearing - 8.0000 in ID, 400 mm OD, 162 mm Width, Straight Bore, Open, C0
Mi Item #00141308
MFR #222S.800
Price$30,185.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 8.0000 in ID, 400 mm OD, 162 mm Width, Straight Bore, Open, C0
Mi Item #00141308
MFR #222S.800

Mfr description
222S.800
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,185.93/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    4.2520 in | 108 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    162 mm
  • Precision Rating
    Not Rated
  • Weight
    167.20 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 222S
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Max Rpm
    560 rpm
  • Maximum Speed
    760 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222S
  • UPC_NO
    4026677174628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)