Motion
NJ316ET
Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #00141471
MFR #NJ316ET
Your Price$755.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #00141471
MFR #NJ316ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$755.99/each(List $944.99)

Overview

Mfr description
NJ 316 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4300 rpm
  • Maximum RPM (Grease)
    3600 rpm
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    39 mm
  • Outer Ring Width
    39 mm
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    8.64 lbs
  • Manufacturer Upc Number
    029176070563
  • UPC_NO
    029176070563
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text