Motion
NJ215ET
NSK Light Cylindrical Roller Bearing, 75 mm Dia Bore, 130 mm OD, 1 Row, 25 mm W, 150000 N Dynamic/156000 N Static Load
MI ITEM #00141561
MFR #NJ215ET
Your Price$414.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 75 mm Dia Bore, 130 mm OD, 1 Row, 25 mm W, 150000 N Dynamic/156000 N Static Load
MI ITEM #00141561
MFR #NJ215ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$414.83/each(List $477.07)

Overview

Mfr description
NJ 215 ET BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6000 rpm
  • Maximum RPM (Grease)
    4800 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    25 mm
  • Outer Ring Width
    25 mm
  • Fillet Radius
    1.5 mm
  • Series
    2
  • Weight
    2.82 lbs
  • Manufacturer Upc Number
    029176398971
  • UPC_NO
    029176398971
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text