Motion
NJ217ET
Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width
MI ITEM #00141576
MFR #NJ217ET
Your Price$550.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width
MI ITEM #00141576
MFR #NJ217ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$550.62/each(List $633.21)

Overview

Mfr description
NJ 217 ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5000 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    4.17 lbs
  • Manufacturer Upc Number
    029176023910
  • UPC_NO
    029176023910
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text