Motion
29320M
Spherical Roller Thrust Bearing - 170 mm Width
Mi Item #00141797
MFR #29320M
Price$3,787.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 170 mm Width
Mi Item #00141797
MFR #29320M

Mfr description
29320 M SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,787.99/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    4.167 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176069260
  • Max Rpm
    2000 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    310000 N
  • Series
    293
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    029176069260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)