Motion
29334M
Spherical Roller Thrust Bearing - 280 mm Width
MI ITEM #00141801
MFR #29334M
Price$9,241.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 280 mm Width
MI ITEM #00141801
MFR #29334M

Mfr description
29334 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,241.43/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm
  • Weight
    16.2 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176061547
  • Max Rpm
    1200 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    830000 N
  • Series
    293
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    029176061547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)