Motion
29412M
Spherical Roller Thrust Bearing - 60 mm Bore, 130 mm OD, 130 mm Width
MI ITEM #00141803
MFR #29412M
List Price$2,643.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 60 mm Bore, 130 mm OD, 130 mm Width
MI ITEM #00141803
MFR #29412M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,643.25/each for your price

Overview

Mfr description
29412M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Bore Type
    Straight
  • Manufacturer Upc Number
    029176069284
  • Country of Origin
    JP
  • UPC_NO
    029176069284
  • Harmonization Code
    8482300080
  • Weight
    5.75 lbs
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought