Motion
29434M
Spherical Roller Thrust Bearing - 170 mm Bore, 340 mm OD, 340 mm Width
MI ITEM #00141818
MFR #29434M
List Price$14,441.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 170 mm Bore, 340 mm OD, 340 mm Width
MI ITEM #00141818
MFR #29434M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,441.79/each for your price

Overview

Mfr description
29434M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    1303892.2 lbf
  • Dynamic Load Capacity
    377679.12 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.1570 in
  • Series
    29434
  • Manufacturer Upc Number
    029176027840
  • Country of Origin
    JP
  • UPC_NO
    029176027840
  • Harmonization Code
    8482300080
  • Weight
    95.90 lbs
  • Radial Dynamic Load Capacity
    1680000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text