Motion
33216/Q

SKF
33216/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 46 mm Cone Width, 35 mm Cup Width
Mi Item #00141829
MFR #33216/Q
Price$365.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33216/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 46 mm Cone Width, 35 mm Cup Width
Mi Item #00141829
MFR #33216/Q

Mfr description
33216 REPLACES 33216/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.67/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    140 mm
  • Overall Width
    46 mm
  • Weight
    6.52 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577006479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)