Motion
KM-20Z-1
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/4-12, Zerk Fitting
MI ITEM #00141856
MFR #KM-20Z-1
Your Price$421.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/4-12, Zerk Fitting
MI ITEM #00141856
MFR #KM-20Z-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$421.89/each(List $423.23)

Overview

Mfr description
KM-20Z-1 MALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1 1/4-12
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    7 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    52100 Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    44500 lbf
  • Head Diameter
    2.7500 in
  • Head Width
    0.9370 in
  • Overall Height
    5.5000 in
  • Series
    KM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029031250
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    2.406 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought