Motion
XAA32010X-90KA1

TIMKEN
XAA32010X-90KA1

Tapered Roller Bearing Full Assembly - 50 mm Bore, 80 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
Mi Item #00142099
MFR #XAA32010X-90KA1
Price$103.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
XAA32010X-90KA1

Tapered Roller Bearing Full Assembly - 50 mm Bore, 80 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
Mi Item #00142099
MFR #XAA32010X-90KA1

Mfr description
XAA32010X BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    0.7874 in
  • Weight
    0.87 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cup
    Y32010X
  • Description
    XAA32010X BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    XAA
  • UPC_NO
    053893803487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)