Motion
32204

TIMKEN
32204

Tapered Roller Bearing Assembly
Mi Item #00142116
MFR #32204
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32204

Tapered Roller Bearing Assembly
Mi Item #00142116
MFR #32204

Mfr description
32204 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    47 mm
  • Overall Width
    0.7579 in
  • Weight
    0.357 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    32204-92KA1
  • Description
    32204 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893805511
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893805511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)