Motion
7911A5TRDULP4Y

NSK CORP, BEARING DIV
7911A5TRDULP4Y

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00142171
MFR #7911A5TRDULP4Y
Price$1,469.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7911A5TRDULP4Y

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00142171
MFR #7911A5TRDULP4Y

Mfr description
7911A5TRDULP4Y OLD 7911A5TYDULP4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,469.94/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    26 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.79 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7911A5TRDULP4Y OLD 7911A5TYDULP4
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176588433
  • Max Rpm
    14000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1840 kgf
  • Radial Static Load Capacity
    1710 kgf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176588433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)