Motion
71911 ACD/P4ADGA

SKF
71911 ACD/P4ADGA

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 26 mm Width, Open, 25 ° Contact Angle
Mi Item #00142173
MFR #71911 ACD/P4ADGA
Price$2,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71911 ACD/P4ADGA

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 26 mm Width, Open, 25 ° Contact Angle
Mi Item #00142173
MFR #71911 ACD/P4ADGA

Mfr description
71911 ACDP4A DGA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,388.30/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.86 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71911 ACDP4A DGA BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316577122445
  • Max Rpm
    24000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18.2 kN
  • Radial Static Load Capacity
    13.7 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577122445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)