Motion
7916A5TRDULP4Y

NSK CORP, BEARING DIV
7916A5TRDULP4Y

Duplex Angular Contact Bearing - Duplex Universal, 80 mm Bore, 110 mm OD, 32 mm Width, 25 ° Contact Angle, C0, Open
MI ITEM #00142198
MFR #7916A5TRDULP4Y
Your Price$2,731.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7916A5TRDULP4Y

Duplex Angular Contact Bearing - Duplex Universal, 80 mm Bore, 110 mm OD, 32 mm Width, 25 ° Contact Angle, C0, Open
MI ITEM #00142198
MFR #7916A5TRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,731.05/each(List $3,255.21)

Overview

Mfr description
7916A5TRDULP4Y

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.63 lbs
  • Duplex Type
    Duplex Universal
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44500 N
  • Precision Rating
    ABEC7, P4
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Description
    7916A5TRDULP4Y
  • Fillet Radius
    1 mm
  • Prop 65 Statement
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176588488
  • Measurement Standard
    Metric
  • Overall Height
    32 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text