Motion
71920 ACD/P4ADGA

SKF
71920 ACD/P4ADGA

Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, Open, 25 ° Contact Angle
MI ITEM #00142210
MFR #71920 ACD/P4ADGA
Price$6,237.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71920 ACD/P4ADGA

Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, Open, 25 ° Contact Angle
MI ITEM #00142210
MFR #71920 ACD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,237.82/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.73 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71920 ACDP4A DGA BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316577122520
  • Max Rpm
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    57.2 kN
  • Radial Static Load Capacity
    63 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577122520

Overview

Mfr description
71920 ACDP4A DGA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text