Motion
71922 ACD/P4ADGA

SKF
71922 ACD/P4ADGA

110 mm Bore, 150 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #00142216
MFR #71922 ACD/P4ADGA
Price$10,493.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71922 ACD/P4ADGA

110 mm Bore, 150 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #00142216
MFR #71922 ACD/P4ADGA

Mfr description
71922 ACDP4A DGA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,493.47/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    40 mm
  • Weight
    4.037 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71922 ACDP4A DGA BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316577122544
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    94.77 kN
  • Radial Static Load Capacity
    136 kN
  • Row Type Fill Slot
    2
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577122544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)