Motion
NAO20X37X16

INA (SCHAEFFLER)
NAO20X37X16

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #00142280
MFR #NAO20X37X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO20X37X16

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #00142280
MFR #NAO20X37X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAO20X37X16 PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4700 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6300 lbf
  • Max Rpm
    17000 rpm
  • Flanges
    No Flange
  • Series
    NAO
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012801566940
  • Weight
    0.22 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAO20X37X16 Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.22 lbs, making it ideal for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought