Motion
ZKLN1242-2RS-XL

INA (SCHAEFFLER)
ZKLN1242-2RS-XL

Ball Thrust Bearing - Double-Direction, 12 mm Bore, 42 mm OD, 25 mm Width, Separable
Mi Item #00142282
MFR #ZKLN1242-2RS-XL
Price$1,612.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN1242-2RS-XL

Ball Thrust Bearing - Double-Direction, 12 mm Bore, 42 mm OD, 25 mm Width, Separable
Mi Item #00142282
MFR #ZKLN1242-2RS-XL

Mfr description
ZKLN1242-2RS-XL THRUST BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,612.58/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    42 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.53 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    4226.619 lbf
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    3800 lbf
  • Separable Or Banded
    Separable
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • Static Load Capacity
    5620.504 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802137897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)