Motion
NATR12-X
Cylindrical Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Open
Mi Item #00142356
MFR #NATR12-X
Price$109.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Open
Mi Item #00142356
MFR #NATR12-X

Mfr description
NATR12-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.67/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Weight
    0.19 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802057355
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1550 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Roller Shape
    Flat
  • Series
    NATR-X
  • UPC_NO
    4012802057355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)