Motion
NUTR2052DZ
Flat Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Shielded
Mi Item #00142375
MFR #NUTR2052DZ
Price$173.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Shielded
Mi Item #00142375
MFR #NUTR2052DZ

Mfr description
NUTR2052.DZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.91/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Weight
    0.72 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8770 lbf
  • Radial Static Load Capacity
    12000 lbf
  • Roller Shape
    Flat
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790218446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)