Motion
B12LSSQ
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.656 in Inner Ring Width, Sealed
Mi Item #00142465
MFR #B12LSSQ
Price$144.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.656 in Inner Ring Width, Sealed
Mi Item #00142465
MFR #B12LSSQ

Mfr description
B12-LSSQ QUADLUBE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.36/each

Specifications

Dimensions

  • Ball Diameter
    1.08 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.656 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.5620 in
  • Outside Diameter  
    1.2500 in
  • Overall Width
    0.6560 in
  • Weight
    0.11 lb

Details

  • Additional Details
    Patented QuadLube design improves lubrication flow to the load zone. Designed to support heavy, oscillating radial loads under misalignment. Possess moderate thrust loading capability. Lube holes and grooves to facilitate relubrication. Double sealed to keep grease in and contaminants out
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400000820
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    5300 lbf
  • Radial Static Load Capacity
    21200 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400000820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)