Motion
B14LSSQ
Spherical Plain Bearing - 0.8750 in Bore, 1.4375 in OD, 0.765 in Inner Ring Width, Sealed
MI ITEM #00142468
MFR #B14LSSQ
Price$109.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.4375 in OD, 0.765 in Inner Ring Width, Sealed
MI ITEM #00142468
MFR #B14LSSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.89/each

Specifications

Dimensions

  • Ball Diameter
    1.258 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.765 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.6560 in
  • Outside Diameter  
    1.4375 in
  • Overall Width
    0.7650 in
  • Weight
    0.18 lb

Details

  • Additional Details
    Patented QuadLube design improves lubrication flow to the load zone. Designed to support heavy, oscillating radial loads under misalignment. Possess moderate thrust loading capability. Lube holes and grooves to facilitate relubrication. Double sealed to keep grease in and contaminants out
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400018597
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    28800 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    QuadLube®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400018597

Overview

Mfr description
B14-LSSQ QUADLUBE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought